Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Lifting, Pulling & Positioning
/
Lift Tables
/
Mobile Lift Tables
Nestable Roll Containers with Mesh Shelf
By ESB
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Mesh Material:
Steel
Mesh Size of Base:
17x2.5mm
Width:
729 mm
Depth:
818 mm
Wheel Type:
Nylon Tyres
More attributes