0
1

Statis Scissor Table


£3,399.99 Inc VAT (20%)

See all variants from £3,399.99

Description

Helps to eliminate the bending caused where pallets are positioned on the floor until filled at the end (or start) of production lines. Position the pallet on the table, elevate the table to the operators preferred working height and start to fill the pallet. The table is then simply lowered using the pedestal hand controller as the table is filled to maintain the operator's preferred working height. Smooth, safe, three phase operation. Safety cut-out bar under the table edge. 'U' shape table for use with Euro pallets.

Capacity: 1000kg.
Lift stroke: 775mm.
Closed height: 85mm.
Raised height: 860mm.

Feature Attributes

Product Type:
Static Scissor Table
Capacity:
1000 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome