URBAN88 Premium Wheelbarrow Kit

Order Code: ZT3076209S

£183.99 Inc VAT (20%)


Description

Master your gardening, home DIY and property maintenance with the BucketBarrow URBAN88 Kit - the first high quality, All-Rounder wheelbarrow with integrated and removable accessories. Built for You - URBAN88 is a quality, all purpose wheelbarrow ideal for home gardening, DIY and property maintenance. Its narrow design and large load carry capacity excels in difficult to access, high density urban environments. Compact in size, URBAN88 stores away easily in small spaces.

Built for Access - URBAN88’s overall width of just 525mm enables easy access and use in high density living and garden environments. Compact in size yet large in load carry capacity URBAN88 features an 88 litre waterproof, strengthened poly tray supported by a durable frame.

Built for Stability - URBAN88’s low centre of gravity moves materials easily and safely around difficult to access home and garden environments. Its broad footprint provides excellent stability for safe and efficient material loading and unloading. Purpose designed with conveniently sized, comfort moulded hand grips for easy maneuverability and better control of the wheelbarrow. BucketBarrow Urban88 Wheelbarrow Kit Includes:
* 1 x All-Rounder 88 LitreNarrow Wheelbarrow
* 4 x Super Strong 15 Litre Buckets
* 1 x Multipurpose 12 Litre Scoop

The URBAN88 Quality, All Purpose Wheel barrow Featuring:
* Strong, narrow design and large load carry capacity to excel in difficult to access environments
* Overall product width of just 525mm the narrowest wheelbarrow on the market
* 88 Lt waterproof, strengthened poly tray supported by a durable frame that’s built to last
* Low centre of gravity to make moving material easy
* Broad footprint to provide excellent stability for safe and efficient material loading and unloading

PLUS The BucketBarrow System of: 4 x super strong 15 Litre Buckets and 1 x multi-purpose 12 Litre Scoop that integrate easily and accurately into the URBAN88 tray for fast and efficient material management, loading, movement and distribution

The URBAN88 15Lt Buckets Feature:
* Reinforcement ribbing for strength and durability
* Square profile with 15 Lt volume capacity
* Internal and external litre markings
* Rounded corners for accurate material measurement, mixing and pouring
* Comfort moulded hand grips for easy and efficient load carrying
* Stacking capacity for convenient storage in small spaces

The URBAN88 12Lt Multi-Purpose Scoop Features:
* Strengthened wide mouth, aluminium blade edge and comfort hand grip making it an ideal hand shovel for fast and accurate material collection, movement and distribution
* Locates securely onto the rear handles of the URBAN88 wheelbarrow providing an ideal carry caddy that maximises load carry capacity
* Forms a strong and effective dustpan with two rear foot platforms to secure materials for effective job clean up

The URBAN88 Wheelbarrow Specifications:
* Wheelbarrow: Overall product width 525mm
* Tray: 88 litre boltless 5mm thick UV treated polypropylene
* Tray mounts: 6 x M6 bolts mounted through 12 x 6mm heavy duty tabs
* Shock board: Integrated within the URBAN88 tray with strengthened ribbing
* Handles: 50 x 25mm powder-coated steel section
* Sub Frame: 25mm x 5mm heavy duty fully welded flat bar steel
* Hand grips: Comfort moulded non-slip
* Tyre: 380 x 100mm heavy duty 4 ply pneumatic tough tread tyre
* Rim: Powder-coated fully welded steel rim with a 25mm steel axle
* Max load rating: 150kg
* Product weight: 17kg
* Retail box size: 910mm height x 565mm width x 295mm depth

The URBAN88 Scoop Specifications:
* Volume: 12 litre
* Material thickness: 2.5mm premium polypropylene strengthened with extra ribbing
* Handle: Comfort moulded main hand grip plus secondary grap handle
* Scoop Mouth: Strengthened with powder coated aluminum blade

The URBAN88 Bucket Specifications:
* Volume: 15 litre volume with internal and external litre markings
* Material thickness: 2.5mm premium polypropylene strengthened with extra ribbing
* Handle: Premium plastic with comfort moulded hand grip

Additional Information:
* Boxed Weight: 24 kg
* Boxed Dimensions: 57 × 30 × 91.5 cm
* Easy Self-Assembly Required
* Tools for Assembly Included

See full description
Specifications for URBAN88 Premium Wheelbarrow Kit
  • Overall Width
    525mm
  • Material
    Steel
    Polypropylene
  • Product Type
    Wheelbarrow Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome