01383 Adjustable V Roller Stand

Order Code: ZT3308142S

£62.99 Inc VAT (20%)


Description

Designed with 2 rollers, each roller tilts and locks at any angle: From 0 to 45 for both flat flanks and cylindrical workpieces
Designed with roller ball: Allows feeding from any direction
Fully adjustable: Heights from 700mm to 1150
Total steel housing length when extended in flat position: 450mm
Number of rollers: 8
G.W. / N.W.: 8.5 / 8Kgs
Packing size: 480 x 440 x 135mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome