Mobile Workstations With Drawer Cabinet


£539.99 Inc VAT (20%)

See 8 Product Variants
£539.99

Description

Constructed from steel section framework. Complete with 30mm MPX or Lino worktop and 100mm diameter castors. The mobile workstations are also complete with single drawer suspended cabinets and are finished in hardwearing epoxy polyester powder coating.

Feature Attributes

Number of Drawers:
1
Overall Depth:
600 mm
Overall Height:
930 mm
Overall Width:
700 mm
Drawer Load Capacity:
75 kg
Number Of Drawers:
1,1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome