Pro'Fort Steps


£1,019.99 Inc VAT (20%)

See 2 Product Variants
£1,019.99

Description


Description unavailable

Feature Attributes

Type:
High Quality Safety Step
Material:
Aluminium
Capacity:
150 kg
Platform Width:
600 mm
Open Width:
650 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome