Tool Mobile Workmo


£1,019.99 Inc VAT (20%)

See 2 Product Variants
£1,019.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium-Kunststoffmix
Product Type:
Tool Trolleys
Number of Drawers:
6
Load Capacity:
150 kg
Number of Wheels:
4
Width:
550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome