11.1 Drawer Cabinet


Select
£1,799.99 Inc VAT (20%)


See all variants from £1,799.99

Description

Cubio SL-8716-11.1 Drawer Cabinet 800mm (w) x 750mm (d) x 1600mm (h) with 11 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.

Feature Attributes

Height:
1600 mm
Depth:
750 mm
Number of Drawers:
11
Width:
800 mm
Weight:
193.5 kg
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome