4 Drawer Cabinets


£659.99 Inc VAT (20%)

See all variants from £659.99

Description

Verso 4 drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 2x100m, 1x125mm & 1x175mm 60kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.

Feature Attributes

Depth:
550 mm
Number of Drawers:
4
Height:
600 mm
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome