6.1 Drawer Cabinet


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description

Cubio SL-8710-6.1 Drawer Cabinet 800mm (w) x 750mm (d) x 1000mm (h) with 6 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.

Feature Attributes

Height:
1000 mm
Width:
800 mm
Depth:
750 mm
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome