8.1 Drawer Cabinet


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99

Description

Cubio SL-8712-8.1 Drawer Cabinet 800mm (w) x 750mm (d) x 1200mm (h) with 8 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.

Feature Attributes

Number of Drawers:
8
Width:
800 mm
Depth:
750 mm
Height:
1200 mm
Weight:
146.6 kg
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome