9 Drawer Cabinets


£729.99 Inc VAT (20%)

See all variants from £729.99

Description

Verso drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 9 60kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.

Feature Attributes

Height:
1000 mm
Number of Drawers:
9
Depth:
550 mm
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome