Add-on Drawer Unit, Light Grey/Gentian Blue, Drawers


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Drawer Load Capacity:
35 kg
Supplied:
Assembled
Width:
490 mm
Depth:
600 mm
Lock Type:
Central Locking
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome