Cubio Combi Cabinets


£549.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £549.99

Description

Cubio SL-677-3.1 Combination Cabinet 650mm (w) x 750mm (d) x 700mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.

Feature Attributes

Door Type:
Perforated
Door Height:
400 mm
Number of Shelves:
1
Drawer Load Capacity:
75 kg
Shelf Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome