Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Modular Drawer Cabinets
Drawer Unit, Width 580mm
By RAU
See all variants from
£339.99
Inc VAT (20%)
See all variants from
£339.99
Description unavailable
Feature Attributes
Number of Drawers:
1
Drawer Load Capacity:
100 kg
Supplied:
Assembled
Width:
580 mm
Depth:
650 mm
Lock Type:
Central Locking
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome