Kitchen Storage Cabinet with 6 Doors, Drawer, Adjustable Shelves, Open Counter
Hover to enlarge the image

Kitchen Storage Cabinet with 6 Doors, Drawer, Adjustable Shelves, Open Counter

Order Code:
MPN:

Product Description

Multi storage design: Kitchen cupboard comes with a top and bottom cupboards, drawer and middle shelf. Lots of room for storing plenty of kitchenware, homeware and more.Three-level adjustable shelves: Each cupboard has a shelf you can move up or down - kitchen cabinet can be easily adjusted to fit differently-sized items.Modern: A clean white surface kitchen storage cabinet, this looks great everywhere. Silver-coloured handles for a sleek touch.Anti-tipping straps: Attach this tall storage cabinet to a wall for safety.Dimensions: 180H x 101W x 39Dcm. Maximum load 73kg. Assembly required.

Specifications
Style
Modern
Number of Shelves
3
Product Type
Kitchen Storage Cabinet
Colour
White
Number of Drawers
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome