Light Duty Safety Cabinets, Grey


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Door Thickness:
67.5 mm
Internal Depth:
400 mm
Product Type:
Safety Cabinets
No. of Drill Holes:
2
Supplied:
Assembled
Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome