Metal Document Cabinet Seal Latch


£73.99 Inc VAT (20%)

See 2 Product Variants
£73.99

Description


Description unavailable

Feature Attributes

External Depth:
140 mm
Weight:
3.9 kg
External Width:
300 mm
External Height:
370 mm
Internal Depth:
120 mm
Internal Width:
294 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome