Midi Steel Filing Cabinet Description Mixed Drawers


£329.99 Inc VAT (20%)

See all variants from £329.99

Description

Offers a filing capacity of 2.1 metres of linear storage.40kg suspension file capacity per drawer.10 year guarantee.Anti tilt locking mechanism.100% drawer extension.2 key mastered series.Suitable for foolscap.Internal drawer dimension H x W x D: 280 x 387 x 570mm.Certifications: BS EN 14074:2004, 14073-2:2004, 14073-3:2004, BS 4438:1969, BS4875:2006 part 7 level 4.

Feature Attributes

Material:
Steel
Drawer Extension:
100 %
Product Type:
Filing Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome