Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Modular Drawer Cabinets
Mobile Drawer Unit, HxWxD 690 X 490 X 600mm
By RAU
See all variants from
£1,499.99
Inc VAT (20%)
See all variants from
£1,499.99
Description unavailable
Feature Attributes
Drawer Load Capacity:
35 kg
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Material:
Sheet Steel, Powder Coated
Depth:
600 mm
Width:
490 mm
Height:
690 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome