Quantity | Price | Discount |
---|---|---|
1 - 4 | £34.99 | 0% |
5 - 9 | £32.89 | 6% |
10 + | £30.79 | 12% |
Suitable for TFT/LCD monitors or printers, this Q-Connect Monitor Stand features a durable design with a handy storage drawer for paper supplies. The stand also features an additional space below the drawer for laptop storage. This monitor stand has a fixed height of 113mm and a maximum weight capacity of 15kg. This pack contains 1 stand in black/grey.
Suitable for TFT/LCD monitors or printers
Fixed height of 113mm
Handy storage drawer
Additional space below drawer for laptop storage
Maximum weight capacity: 15kg
Colour: Black/Grey
Dimensions: W450 x D315 x H113mm