Note Mobile Drawer Unit with 2 Universal Drawers


£449.99 Inc VAT (20%)

See all variants from £449.99


Description unavailable

Feature Attributes

Product Type:
Mobile Drawer Units
Number of Drawers:
2
Supplied:
Assembled
Depth:
565 mm
Material:
Sheet Steel, Powder Coated
Wheel Fittings:
5 Castors
More attributes