Steel Cabinets with Double Doors, 4 Shelves


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Product Type:
Double Door Cupboards
Door Type:
Hinged Door
Number of Shelves:
4
Material:
Sheet Steel, Stove Enamelled
Supplied:
Assembled
Height:
1950 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome