Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Modular Drawer Cabinets
Suspension File Cabinet, Bar Handles, 4 Drawers, Standard Retraction Mechanism
By MAUSER
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description unavailable
Feature Attributes
Depth:
600 mm
Height:
1350 mm
Body Thickness:
1 mm
Material:
Steel Powder Coated
Handle Type:
Bar Handles
Plinth Height:
65 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome