Tall 5 Drawer Steel Filing Cabinet Description Drawers


Select
£729.99 Inc VAT (20%)


See all variants from £729.99

Description

The 5 drawer cabinet is an ideal unit for use where floor space is limited.50kg suspension file carrying capacity per drawer.Undefeatable anti tilt locking mechanism.100% drawer extension.2 Key mastered series.No. of drawers - 5.H x W x D - 1500 x 458 x 620mm.Accepts foolscap suspension files.15 Year guarantee.

Feature Attributes

Material:
Steel
Number of Drawers:
5
Product Type:
Filing Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome