TINO - Suspension File Cabinet - With 2 Drawers - Body And Front Light Grey

Order Code: ZT2714257S

£1,199.99 Inc VAT (20%)


Description

TINO - Suspension file cabinet, with 2 drawers, HxWxD 820 x 1000 x 420 mm, body and front light grey. Supplied = flat pack. Height = 820 mm. Width = 1000 mm. Depth = 420 mm. Product type = suspension filing cabinets. Material = chipboard, melamine coated. Body colour = light grey. Front colour = light grey. Number of suspension filing drawers = 2 pcs. Drawer guide = telescopic guide. Lock type = cylinder lock, individual key. Feature = lockable. Series = TINO. Door thickness = 16 mm. Utilise every inch of your office for valuable storage space, e.g. for files, forms, wardrobes, etc. Stacking is just the way to do it. When used in combination with add-on cupboards, heights of up to 2300 mm can be achieved. All cupboards are fitted with a rear panel and can thus be used as room dividers or mounted on walls. Fitted with cylinder lock (individual key) Suspension file drawer on telescopic rails, 100 % extension. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Suspension File Cabinet - With 2 Drawers - Body And Front Light Grey
  • Series
    Tino
  • Door Thickness
    16mm
  • Product Type
    Suspension Filing Cabinets
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Depth
    420mm
  • Height
    820mm
  • Width
    1000mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Drawer Guide
    Telescopic Guide
  • Additional Features
    Lockable
  • Front Colour
    Light Grey
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome