Verso Single Drawer Cabinets


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Verso single drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 1x175mm 60kg U.D.L capacity drawer, fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.

Feature Attributes

Depth:
550 mm
Number of Drawers:
1
Width:
525 mm
Height:
250 mm
Weight:
17.53 kg
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome