1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Multi-Purpose Ladders
3 Section Aluminium Combination Ladders
Hover to enlarge the image

3 Section Aluminium Combination Ladders


Select
See all variants from
£339.99

Inc VAT (20%)

See all variants from £339.99

Description unavailable

Feature Attributes

Material:

Metal

Type:

Combination Ladder

Capacity:

150 kg

Finish:

Aluminium

Rungs Type:

Serrated

Number of Sections:

3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome