Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Ladders
/
Multi-Purpose Ladders
Advanced Safe-T 7070 Mobile Access Tower
By Hymer
Working Height
Select
See all variants from
£1,799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,799.99
Description unavailable
Feature Attributes
Material:
Aluminium
Supplied:
Flat Pack
Conforms to:
DIN EN 1004-1
Platform Length:
1580 mm
Scaffolding Width:
0.72 m