Advanced Safe-T Mobile Access Towers - Welded


Select
£1,799.99 Inc VAT (20%)


See all variants from £1,799.99


Description unavailable

Feature Attributes

Material:
Aluminium
Product Type:
Standard Mobile Access Towers
Supplied:
Flat Pack
Wheel Fittings:
Swivel Castors
Wheel Diameter:
150 mm
Conforms to:
DIN EN 1004-1
More attributes