Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Ladders
/
Multi-Purpose Ladders
Aluminium Lean to Ladders with Rungs
By Layher
Length
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Product Type:
Lean-To Rung Ladders
Width:
450 mm
Tread Material:
Aluminium
Cross Beam Width:
1130 mm
Load Capacity:
150 kg
Frame Material:
Aluminium
More attributes