Conquest All Terrain Pro Multi-Purpose Ladder


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

The Little Giant® Conquest All-Terrain™ PRO is the ladder. The only ladder you’ll likely ever need to buy! With built-in side-mounted stabilising legs that work on uneven ground and a swivel foot that easily handles flat or soft ground. That’s all at the bottom of the ladder. The top has new safety features, including the side-mounted SafetyRails, for use as walkthrough rails to get up and onto a roof, for example, or switch to use the Safety Rails as a wide ladder standoff significantly increasing stability at the top.

The Conquest All-Terrain PRO is brand new to the UK market and is our most comprehensive ladder system yet. Designed for use by technical teams working in demanding situations, including Telecoms, Power Networks, and home users who require the best from their equipment. The latest multi-purpose ladder from Little Giant compliant to the recent change in ladder standards to EN131-4:2020.

The Tip & Glide™ wheels help you move the ladder quickly from job to job. Like all Little Giant Ladders, the Conquest PRO enables you to work swiftly and effectively in multiple positions. Use the Conquest PRO in the stepladder, extension, staircase, 90-degree depending on the needs of the job. The inner and outer ladder stile assemblies separate to form two trestles for a time-saving scaffolding system, which an optional telescopic plank helps you achieve.

Little Giant make the most sophisticated multi-use ladder systems in the world.

Side-Mounted Stabiliser Bars
New to the UK, side-mounted stabiliser bars are independent of each other, so can be used to level the ladder on uneven ground.

Safety Rails
Side-mounted on the top section of the ladder, these rails switch from storage to Ladder Standoff position, or use as Safety Rails to exit the ladder safely onto a roof, or level.

Swivel Feet
Use on the rubber moulded foot on flat, smooth surfaces or swivel into a ‘claw’ position that offers substantial grip in all weather and on hard and soft ground.

Features
• Side-mounted levellers for use on uneven ground
• Side-mounted Safety Rails for use as a Standoff or Walk Through Handrails
• Swivel feet – for both smooth floors and hard/soft ground
• Rapid-Locks™ make adjusting your ladder quick and easy
• Heavy-wall military grade construction
• Tip & Glide wheels for easy transport
• Lifetime Warranty
• 150kg Work Load Capacity
• EN131-4:2020

See full description

Feature Attributes

Material:
Aluminium
Colour:
Silver
Item Depth:
230 mm
Standards Met:
EN131-4, 2020 Professional
Weight Capacity:
150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome