Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Hinged Telescopic Ladders
By KRAUSE-WERK GMBH & CO. KG
Reset
Clear All
Number of Rungs
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description unavailable
Feature Attributes
Rung Material:
Aluminium
Product Type:
Telescopic Hinged Ladders
Supplied:
Assembled
Frame Material:
Aluminium
Rung Depth:
30 mm
Access Type:
Rungs