Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Lean to Ladders with Rungs
By Hymer
6 Variants From
£149.99
Inc VAT (20%)
See 6 Product Variants
£149.99
Description
Description unavailable
Feature Attributes
Rung Material:
Aluminium
Product Type:
Lean-To Rung Ladders
Width:
350 mm
Access Type:
Single Sided
Frame Material:
Aluminium
Rung Depth:
30 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome