Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Lean-to Rung Ladder without Beam, Width 350mm
By MUNK GmbH
Reset
Clear All
Number of Rungs
Select
See all variants from
£209.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£209.99
Description
Description unavailable
Feature Attributes
Product Type:
Lean-To Rung Ladders
Supplied:
Assembled
Width:
350 mm
Rung Depth:
30 mm
Frame Material:
Aluminium
Load Capacity:
150 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome