Multi-Purpose Step Ladder, 3 Sections, with Beam and Treads


Select
£1,549.99 Inc VAT (20%)


See all variants from £1,549.99

Description


Description unavailable

Feature Attributes

Rung Material:
Aluminium
Product Type:
Multi-Purpose Ladders
Supplied:
Assembled
Rung Depth:
80 mm
Frame Material:
Aluminium
Folded Width:
490 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome