Solid Line Working Platform TEL61209601

Order Code: ZT3376738S

£459.99 Inc VAT (20%)


Description

The Telesteps Solid Line Working Platform has a reinforced framework which makes it even more stable and torsional rigid. It can be adjusted to three different heights, covering all of your needs. The locking system is easy to use and increases user safety, max. load up to 150kg.

Wide steps provide a comfortable experience. It is small and compact for easy storage as well as transportation and with its telescopic function the platform is perfect for narrow spaces. There is also a built-in handle for easy carrying.

Designed for tough work environments. The ideal platform for people working on the same area over an extended period of time.

Specifications:

Tread Width: 65mm.
Working Height: 2.6m.
Extended Height: 0.52/0.68/0.89m.
Folded Dimensions: 0.72 x 0.28 x 0.84m.
Weight: 18kg.
Max. Load: 150kg.

Technical Specs
Tread Width: 65mm
Working Height: 2.6m
Extended Height: 0.52/0.68/0.89m
Folded Dimensions: 0.72 x 0.28 x 0.84m
Weight: 18kg
Max. Load: 150kg

See full description
Specifications for Solid Line Working Platform TEL61209601
  • Weight
    18kg
  • Size Extended
    0.89m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome