Telescopic Folding Step/Ladders


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Type:
Multi-Function Ladder
Material:
Metal
Capacity:
150 kg
Rungs Type:
Serrated
Finish:
Aluminium
Number of Sections:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome