Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Telescopic Ladders with Fold Out Cross Arms
By Hymer
Reset
Clear All
Number of Rungs
Select
See all variants from
£839.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£839.99
Description
Description unavailable
Feature Attributes
Rung Material:
Aluminium
Product Type:
Telescopic Hinged Ladders
Supplied:
Assembled
Access Type:
Rungs
Height Folded:
200 mm
Rung Spacing:
280 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome