Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Telescopic Lean-To Ladders, Smart Up Active
By ALTREX
Reset
Clear All
Number of Rungs
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description unavailable
Feature Attributes
Rung Material:
Aluminium
Supplied:
Flat Pack
Product Type:
Telescopic Lean-To Ladders
Frame Material:
Aluminium
Access Type:
Single Sided
Rung Depth:
40 mm