Velocity Series 2.0 Multi-Purpose Ladder


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

When you have projects to do, you need a ladder that can do it all. The Little Giant® Velocity™ Series 2.0 is the perfect ladder to complete those tasks. From framing a house, to hanging drywall, the Velocity will help you finish your to-do list. Series 2.0 is the all-new Velocity Ladder, fitted with wider legs that are compliant to the latest Ladder Standards.

Features

Easy to use – The Velocity is a lightweight, multi-position ladder with added features to make set up and take down simple. To adjust the height of the ladder, simply push in the Rock Lock™ adjusters and move the inner section to the height you need. When you need to move the ladder from place to place, tip the ladder on its wheels and roll it with the Tip & Glide™ wheels**.
Multi-position Ladder – The Velocity is the ladder that helps you complete your tasks easily. Set up the ladder in different configurations that suit the project at hand, like A-frame, extension, staircase, 90-degree or trestle-and-plank* scaffolding. It’s fast and easy.
Benefits – Meeting or exceeding all EN131-4:2020 standards, the Velocity is rated to 150kg work load capacity.
Compatible with Tetra Ladder Systems
Limited Lifetime
150kg Work Load Capacity
EN131-4

See full description

Feature Attributes

Material:
Aluminium
Colour:
Silver
Weight Capacity:
150 kg
Standards Met:
EN131-4, 2020 Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome