ZAP Telescopic Platform Ladder


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description

Secure and flexible: height adjustable platform with all-round railing for stability, easy to adjust with compact closed dimensions.

• Large standing surface, 665 × 440 mm, made of 7-ply adhesive-bonded plywood board, with guardrail and knee bar, ensures maximum work safety and comfortable standing.
• Simple height adjustment according to the push-up ladder principle, thus different heights can be obtained with only one platform ladder.
• Complies with new European standard DIN EN 131-7.
• Can be easily moved even when fully set up thanks to pair of wheels.
• Very easy to erect - handrails and guardrails unfold automatically during erection.
• Compact dimensions when folded, therefore easy to transport and store.
• High strength, non-twist rung/stile connections.
• Replaceable 2-component plastic end caps ensure positioning without risk of slipping.
• Can be used on steps/stairs.
• Order No. 41325 without stabiliser.
• Required number of ballast weights when used outdoors: 4x (order no. 41331).

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome