Adjustable Pallet Racking Extensions


£649.99 Inc VAT (20%)

See all variants from £649.99

Description

Simple and quick to install using standard tools. Frames are pierced on a 75mm pitch to allow for positioning of beams. Beam loads are 2000kg per pair, uniformly distributed load. Graphite grey uprights, galvanised braces and high visibility yellow finish beams.
Contents not included.

Safety
All bays must be securely floor fixed - customers must ensure that existing floors are suitable for the loads imposed upon them.

Simple and quick to install using standard tools.

Racking
For 1000mm deep pallets
use 900mm deep racking.
For 1200mm deep pallets
use 1100mm deep racking.

2250mm Wide Bays
Carries two 1000mm wide x 1000 or 1200mm deep pallets.
UK Manufactured

Images are for illustration purposes only

See full description

Feature Attributes

Product Type:
Pallet Racking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome