Flexible Plastic Pallet Racking End Protection


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Tube Diameter:
200 mm
Base Plate Length:
225 mm
Base Plate Width:
225 mm
Applications:
Indoor and Outdoor Use
Mounting Type:
Boting in Place

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome