Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Pallet Trucks
3 Tonne Pallet Trucks
By Slingsby
Reset
Clear All
Fork Length
Select
See all variants from
£529.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£529.99
Description
Description unavailable
Feature Attributes
Material:
Steel
Colour:
Red
Capacity:
3000 kg
Overall Height:
1230 mm
Roller Material:
Polyurethane
Number of Wheels:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome