Electric High Lift Pallet Trucks


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99

Description


Description unavailable

Feature Attributes

Capacity:
1000 kg
Fork Length:
1140 mm
Fork Height Lowered:
85 mm
Lift Height:
800 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome