Capacity 1000kg.Dual use manual pallet truck and electric powered scissor lift table.Handle mounted raise/lower switch.Stabilising bars automatically lock in position as truck lifts for easy unloading/loading.Includes a 12V 60Ah battery, in-built charger, and battery status indicator.Emergency isolator switch.Fork height: 85 - 800mm, length 1150mm.Turning radius 1541mm.Lifting speed with/without load: 0.08/0.13 m/s.On rubber tyred steering wheels and polyurethane tyred rollers.Optional auto-levelling system available - contact us for details.CE marked.It is recommended that this item is stored indoors in a dry secure area to optimise its lifetime use.