Extra Long Pallet Trucks


Select
£759.99 Inc VAT (20%)


See all variants from £759.99


Description unavailable

Feature Attributes

Colour:
Yellow
Overall Height:
1235 mm
Capacity:
2000 kg
Wheel Type:
Polyurethane
Height:
1235 mm
Raised Fork Height:
200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome