0
1

Extra Wide Pallet Truck


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99

Description


Description unavailable

Feature Attributes

Load Capacity:
2000 kg
Product Type:
Pallet Truck
Wheel Type:
Nylon
Steering Wheel Dimensions:
200mm x 50mm
Lowered Fork Height:
85 mm
Raised Fork Height:
200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome