0
1

Galvanised Pallet Trucks


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

• Capacity: 2000kg
• Fork Width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Complete with entry & exit rollers
• Mobile on 200 x 50mm nylon steering wheels & 80 x 70mm nylon front rollers
• Corrosion resistant - ideal foruse in wet & damp conditions

See full description

Feature Attributes

Capacity:
2000 kg
Product Type:
Pallet Truck
Material:
Galvanised